Motion
R1876SRKNPT

DUFF-NORTON
R1876SRKNPT

1700 Series 2-1/2 in. National Pipe Thread (NPT) High Pressure Swivel Nickel Plated Steel Rotary Union
MI ITEM #05257271
MFR #R1876SRKNPT
List Price$4,394.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1876SRKNPT

1700 Series 2-1/2 in. National Pipe Thread (NPT) High Pressure Swivel Nickel Plated Steel Rotary Union
MI ITEM #05257271
MFR #R1876SRKNPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,394.05/each for your price

Overview

Mfr description
750796C ROTARY UNION (R1876SRKNPT 2-1/2)
  • A single acting thrust bearing permits slow rotation at high pressures.
  • Corrosion resistant nickel plated steel construction.
  • Equipped with a GR seal technology.
  • High-pressure swivel ideal for use in hydraulic and pneumatic applications.

Specifications

  • Rotary Union Type
    Water / Air / Hydraulic Fluid
  • Thread Size
    25 in
  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Swivel
  • Speed
    80 rpm
  • Water Pressure
    5,075 psi
  • Air Pressure
    5075 psi
  • Water Temperature
    248 °F
  • Hot Oil Temperature
    248 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • ECCN
    EAR99
  • Harmonization Code
    8430.49.8010
  • Weight
    20.06 lb
  • Series
    1700 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text