Motion
25817 12X18 RED BUFFING PAD

3M
25817 12X18 RED BUFFING PAD

Buffing or Polishing Pad - Red Color
Mi Item #05257319
MFR #25817 12X18 RED BUFFING PAD
Price$68.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25817 12X18 RED BUFFING PAD

Buffing or Polishing Pad - Red Color
Mi Item #05257319
MFR #25817 12X18 RED BUFFING PAD

Mfr description
25817 12X18 RED BUFFING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use to light scrub without dulling the finish
  • Can be used for everyday cleaning under and automatic scrubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.53/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Thickness
    1 in
  • Overall Width
    12 in
  • Weight
    0.505 lb

Details

  • Color
    Red
  • Manufacturer Stock Number
    50048011258176
  • Manufacturer Upc Number
    50048011258176
  • Product Types
    Cleaning Pads
  • UPC_NO
    50048011258176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)