Overview
Mfr description
5100 20X14 RED BUFFING PAD
- For industrial/occupational use only. Not for consumer sale or use.
- Use to light scrub without dulling the finish
- Can be used for everyday cleaning under and automatic scrubber
- Also designed for spray buffing
- Cleans when damp; buffs when dry
- Use on rotary or automatic floor machines
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Specifications
- ColorRed
- Manufacturer Upc Number00048011592589
- Overall Length14 in
- UPC_NO00048011592589
- Weight0.549 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data