Motion
LFR-1/2-D-7-O-MIDI

FESTO CORPORATION
LFR-1/2-D-7-O-MIDI

LFR-1/2-D-7-O-MIDI FILTER REGULATOR
Mi Item #05257692
MFR #LFR-1/2-D-7-O-MIDI
Price$255.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-7-O-MIDI

LFR-1/2-D-7-O-MIDI FILTER REGULATOR
Mi Item #05257692
MFR #LFR-1/2-D-7-O-MIDI

Mfr description
LFR-1/2-D-7-O-MIDI FILTER REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.00/each

Specifications

Dimensions

  • Weight
    1.984 lbs

Details

  • Accessories
    Mounting Bracket, Threaded Bolt, Regulator Lock, Hex Nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    137.73 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Inert gas
  • Material
    Die-cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    137.73 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Pressure Gauge Included
    No
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)