Motion
66252843219

NORTON ABRASIVES
66252843219

Cut-off Wheel - Type 27 | Type 42, 4.5000 in Wheel Dia., 36 Grit, Extra Coarse Grade, 13580 rpm
MI ITEM #05257774
MFR #66252843219
Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843219

Cut-off Wheel - Type 27 | Type 42, 4.5000 in Wheel Dia., 36 Grit, Extra Coarse Grade, 13580 rpm
MI ITEM #05257774
MFR #66252843219

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.29/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    4.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Tool Comp
    Right Angle Grinder
  • Wheel Type
    Type 42

Overview

Mfr description
66252843219 CHARGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought