Motion
3682904590

AVENTICS
3682904590

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 40 mm Bore, MP2 Mount, Aluminum Forged Material
MI ITEM #05257864
MFR #3682904590
List Price$85.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3682904590

Rear Clevis Bracket - For use with NFPA/ISO Series Air Cylinder, 40 mm Bore, MP2 Mount, Aluminum Forged Material
MI ITEM #05257864
MFR #3682904590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.02/each for your price

Overview

Mfr description
3682904590 40MM MP2 REAR CLEVIS

Specifications

  • Hardware Type
    MP2 Rear Clevis Bracket
  • Cylinder Size
    40 mm
  • Material
    Aluminum Forged
  • Manufacturer Product Page
  • Mounting Type
    MP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought