Motion
DPG20L
Leather Palm Glove with Fabric Back - L or Size 9, Synthetic Leather, Unlined, Black, Yellow
MI ITEM #05257926
MFR #DPG20L
List Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Synthetic Leather, Unlined, Black, Yellow
MI ITEM #05257926
MFR #DPG20L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.35/each for your price

Overview

Mfr description
DPG20L MECHANIX GLOVE
  • Terry cloth backhand for wiping sweat away from brow.
  • Breathable neoprene between fingers offers improved flexibility.
  • Neoprene knuckle strap provides extra dexterity.
  • Reinforced fingertips provide longer wear.
  • Reinforced ToughGrip™ thumb saddle provides greater protection and toughness.
  • Streamlined elastic cuff combined with hook and loop closure ensures a secure fit.
  • Neoprene guard in the wrist system for extra protection from debris.
  • Breathable spandex back hand stretches for maximum comfort, fit and ventilation.
  • ToughThread™ double stitching for greater durability.
  • Concealed interior seam stitching prevents snagging.

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black, Yellow
  • Back Material
    Terry
  • Coating Coverage
    Uncoated
  • Cuff Type
    Elastic
  • Hand Type
    Pair
  • Palm Features
    Reinforced Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Material
    Neoprene, Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought