Motion
VAS-55-1/4-PUR-B

FESTO CORPORATION
VAS-55-1/4-PUR-B

55 mm Cup OD
MI ITEM #05258030
MFR #VAS-55-1/4-PUR-B
Price$22.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VAS-55-1/4-PUR-B

55 mm Cup OD
MI ITEM #05258030
MFR #VAS-55-1/4-PUR-B

Mfr description
VAS-55-1/4-PUR-B VACUUM CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.94/each

Specifications

Dimensions

  • Cup Outside Diameter  
    55 mm
  • Weight
    0.066 lb

Details

  • Mounting Type
    Via Vacuum Port
  • Operating Temperature Range
    -20 to 60 °C
  • Pad Material
    PUR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)