Overview
Mfr description
4060AASS IND HOSE END
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeMale Adapter
- End 1 Size4 in
- End 2 TypeMale Adapter
- End 2 Size6 in
- Seal MaterialNo Seal
- Coupler TypeType AA Male Adapter x Male Adapter
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data