Overview
Mfr description
CG163-YBH131-140 CYL, NEW ZEALAND
Specifications
- SeriesCG1
- Bore Diameter63 mm
- Country of OriginNZ
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Body MaterialAluminum
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data