Motion
HM266449-N2G/410G

NSK CORP, BEARING DIV
HM266449-N2G/410G

Tapered Roller Bearing Assembly - 15.1250 in Bore, 21.5000 in OD, 4.1250 in Width
MI ITEM #05258274
MFR #HM266449-N2G/410G
List Price$31,397.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HM266449-N2G/410G

Tapered Roller Bearing Assembly - 15.1250 in Bore, 21.5000 in OD, 4.1250 in Width
MI ITEM #05258274
MFR #HM266449-N2G/410G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,397.25/each for your price

Overview

Mfr description
HM266449-N2G/410G GIANT TAPER ROLLER

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    21.5000 in
  • Overall Width
    4.1250 in
  • Overall Length
    546.1 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176801952
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176801952
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text