Motion
M268749-N2G/710-NG

NSK CORP, BEARING DIV
M268749-N2G/710-NG

Tapered Roller Bearing Assembly - 16.3750 in Bore, 23.2500 in OD, 4.5000 in Width
Mi Item #05258275
MFR #M268749-N2G/710-NG
Price$57,102.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
M268749-N2G/710-NG

Tapered Roller Bearing Assembly - 16.3750 in Bore, 23.2500 in OD, 4.5000 in Width
Mi Item #05258275
MFR #M268749-N2G/710-NG

Mfr description
M268749-N2G/710-NG GIANT TAPER ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57,102.45/each

Specifications

Dimensions

  • Bore Diameter  
    16.3750 in
  • Outside Diameter
    23.2500 in
  • Overall Length
    590.55 mm
  • Overall Width
    4.5000 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176801969
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176801969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)