Motion
H247549G/H247510G

NSK CORP, BEARING DIV
H247549G/H247510G

Tapered Roller Bearing Assembly - 9.2500 in Bore, 15.1250 in OD, 4.4375 in Width
Mi Item #05258276
MFR #H247549G/H247510G
Price$38,494.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
H247549G/H247510G

Tapered Roller Bearing Assembly - 9.2500 in Bore, 15.1250 in OD, 4.4375 in Width
Mi Item #05258276
MFR #H247549G/H247510G

Mfr description
H247549G/H247510G GIANT TAPER ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,494.25/each

Specifications

Dimensions

  • Bore Diameter  
    9.2500 in
  • Outside Diameter
    15.1250 in
  • Overall Length
    384.175 mm
  • Overall Width
    4.4375 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176801976
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176801976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)