Motion
H239640G/H239610G

NSK CORP, BEARING DIV
H239640G/H239610G

Tapered Roller Bearing Assembly - 7.0000 in Bore, 12.5946 in OD, 3.5000 in Width
Mi Item #05258277
MFR #H239640G/H239610G
Price$19,795.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
H239640G/H239610G

Tapered Roller Bearing Assembly - 7.0000 in Bore, 12.5946 in OD, 3.5000 in Width
Mi Item #05258277
MFR #H239640G/H239610G

Mfr description
H239640G/H239610G LARGE TAPER ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,795.18/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter
    12.5946 in
  • Overall Length
    319.964 mm
  • Overall Width
    3.5000 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176801983
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176801983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)