Motion
H242649G/H242610G

NSK CORP, BEARING DIV
H242649G/H242610G

Tapered Roller Bearing Assembly - 8.1250 in Bore, 13.2500 in OD, 3.8750 in Width
MI ITEM #05258278
MFR #H242649G/H242610G
List Price$22,248.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
H242649G/H242610G

Tapered Roller Bearing Assembly - 8.1250 in Bore, 13.2500 in OD, 3.8750 in Width
MI ITEM #05258278
MFR #H242649G/H242610G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,248.63/each for your price

Overview

Mfr description
H242649G/H242610G LARGE TAPER ROLLER

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    13.2500 in
  • Overall Width
    3.8750 in
  • Overall Length
    336.55 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176801990
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176801990
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text