Motion
HH249949-N2G/910G

NSK CORP, BEARING DIV
HH249949-N2G/910G

Tapered Roller Bearing Assembly - 9.7500 in Bore, 16.0000 in OD, 4.5625 in Width
Mi Item #05258279
MFR #HH249949-N2G/910G
Price$68,400.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HH249949-N2G/910G

Tapered Roller Bearing Assembly - 9.7500 in Bore, 16.0000 in OD, 4.5625 in Width
Mi Item #05258279
MFR #HH249949-N2G/910G

Mfr description
HH249949-N2G/910G GIANT TAPER ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68,400.50/each

Specifications

Dimensions

  • Bore Diameter  
    9.7500 in
  • Outside Diameter
    16.0000 in
  • Overall Length
    406.4 mm
  • Overall Width
    4.5625 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176802010
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176802010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)