Motion
SS5Y3-10T-03D-C6

SMC CORP OF AMERICA
SS5Y3-10T-03D-C6

SS5Y3 3 STA MANIFOLD BASE
Mi Item #05258398
MFR #SS5Y3-10T-03D-C6
Price$170.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10T-03D-C6

SS5Y3 3 STA MANIFOLD BASE
Mi Item #05258398
MFR #SS5Y3-10T-03D-C6

Mfr description
SS5Y3-10T-03D-C6 SS5Y3 3 STA MANIFOLD
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.91/each

Specifications

Dimensions

  • Overall Height
    77.7 mm
  • Overall Length
    174.8 mm
  • Overall Width
    92.6 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6 mm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    3
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SY
  • Wiring Type
    Terminal Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)