Motion
SD4B125TSC61Y

Lincoln Motors
SD4B125TSC61Y

Leeson General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 230/460 V, 405 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1782 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05258462
MFR #SD4B125TSC61Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SD4B125TSC61Y

Leeson General Purpose Motor - 125 hp, 1800 rpm, 3 ph, 230/460 V, 405 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1782 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05258462
MFR #SD4B125TSC61Y

Mfr description
LM32657 MOTOR
  • Premium efficient ratings
  • Inverter-rated; Nameplated for 50 Hz operation
  • Class B insulation systems, Class F 140 frame and higher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    315
  • Frame Size
    405
  • Motor Length Less Shaft
    18.85 in
  • Opposite Drive End Bearing Size
    313
  • Service Factor
    1.25
  • Shaft Diameter
    2.1250 in
  • Weight
    974 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1782 rpm
  • Description Keyword
    125 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Features
    Nameplated for 50 Hz operation Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Rolled steel and cast iron designs UL recognized and CSA certified, Premium efficient ratings Inverter-rated
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    306.0/153.0 A
  • Full Load Efficiency
    95.4 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    F
  • kW
    93 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720019139
  • Motor Horsepower
    125 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Spec Sheet
    125 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 405TSC Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Wye Start Delta Run
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    125 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 405TSC Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    691720019139
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)