Motion
VV721-04L-04B

SMC CORP OF AMERICA
VV721-04L-04B

ISO Standard Manifold
Mi Item #05258747
MFR #VV721-04L-04B
Price$69.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV721-04L-04B

ISO Standard Manifold
Mi Item #05258747
MFR #VV721-04L-04B

Mfr description
VV721-04L-04B
  • Manifold block ISO size 2
  • Applicable solenoid valve: series ISO size 2
  • Number of stations: 1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.10/each

Specifications

Dimensions

  • Cylinder Port Size
    1/2 in
  • Exhaust Port Size
    1/2 in
  • Overall Height
    185.5 mm
  • Overall Length
    136 mm
  • Overall Width
    233 mm
  • Pressure Port Size
    1/2 in

Details

  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VS7-8
  • Manifold Port(s)
    1/2 in (A, B)
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    1
  • Operating Temperature Range
    +5 to +60 °C
  • Port Location
    Side
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)