1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
56175
5.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #
05258914
MFR #
56175
List Price
$28.92
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
DYNABRADE INC 56175
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
56175
5.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #
05258914
MFR #
56175
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$28.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
56175 5" NON-VACUUM DISC PAD
Specifications
Pad Diameter
5.0000 in
Thread Size
5/16-24 in
Density Rating
Medium
Mounting Type
Adhesive/PSA
Weight
0.23 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought