Motion
IS10E-40N04-L

SMC CORP OF AMERICA
IS10E-40N04-L

SMC® IS10E-40N04-L Reed Pneumatic Pressure Switch, Fixed SI Unit Display, Body Ported, 1/2 Female NPT Threaded" Port
MI ITEM #05259008
MFR #IS10E-40N04-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10E-40N04-L

SMC® IS10E-40N04-L Reed Pneumatic Pressure Switch, Fixed SI Unit Display, Body Ported, 1/2 Female NPT Threaded" Port
MI ITEM #05259008
MFR #IS10E-40N04-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IS10E-40N04-L PRESSURE SWITCH W PIPING

Specifications

  • Switch Action
    Reed
  • Piping Type
    Body Ported
  • Display
    Fixed SI Unit
  • Electrical Connection
    Free Cable Ends
  • Proof Pressure
    +1 MPa
  • Operating Pressure Range
    +0.1 to +0.4 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Hysteresis
    0.08 MPa
  • Overall Width
    37 mm
  • Overall Height
    32 mm
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    79 mm
  • Port 1 Size/Type
    1/2 NPT
  • Weight
    0.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought