Motion
SYBK

PRESCO
SYBK

Barricade or Flagging Tape - Striped, Black/Yellow
Mi Item #05259081
MFR #SYBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRESCO
SYBK

Barricade or Flagging Tape - Striped, Black/Yellow
Mi Item #05259081
MFR #SYBK

Mfr description
SYBK ROLL FLAGGING STRIPED YELLOW/BLACK
  • Printed on coarse matte-grade material
  • Roll flagging
  • Endures temperatures at or below -20°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    300 ft
  • Thickness
    2 mil
  • Width
    1-3/16 in

Details

  • Color
    Black/Yellow
  • Pattern Or Message
    Striped
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)