Motion
ZPR20CN-06-B6

SMC CORP OF AMERICA
ZPR20CN-06-B6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #05259102
MFR #ZPR20CN-06-B6
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR20CN-06-B6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #05259102
MFR #ZPR20CN-06-B6

Mfr description
ZPR20CN-06-B6 VACUUM PAD, WITHOUT BUFFER
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.85/each

Specifications

Dimensions

  • Cup Height
    1.7 mm
  • Cup Outside Diameter  
    20 mm
  • Mounting Thread Size
    Female Thread M6 x 1
  • Overall Height
    57.6 mm
  • Overall Weight
    51 g
  • Pad Diameter
    20 mm
  • Weight
    51 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Ribbed
  • Entry Orientation
    Lateral
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Flat with Rib
  • Vacuum Entry Type
    One Touch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)