Motion
AWD40-03D-2
Regulator Mist Separator - One-Piece, Body Size 40, 3/8 BSPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #05259261
MFR #AWD40-03D-2
List Price$119.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regulator Mist Separator - One-Piece, Body Size 40, 3/8 BSPT, 145 psi, Automatic (Normally Open) Drain
MI ITEM #05259261
MFR #AWD40-03D-2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$119.60/each for your price

Overview

Mfr description
AWD40-03D-2 MICRO MIST SEP REGULATOR
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

Specifications

  • Body Size
    40
  • Bowl Material
    Metal
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Configuration
    One-Piece
  • Drain Type
    Automatic (Normally Open)
  • Manufacturer Catalog
  • Port Size
    3/8 BSPT
  • Series
    AWD
  • Weight
    2.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text