Motion
CQ2B50-00-CJQX1094

SMC CORP OF AMERICA
CQ2B50-00-CJQX1094

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 50 Mm
Mi Item #05260598
MFR #CQ2B50-00-CJQX1094
Price$180.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B50-00-CJQX1094

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 50 Mm
Mi Item #05260598
MFR #CQ2B50-00-CJQX1094

Mfr description
CQ2B50-00-CJQX1094 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.32/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    KR
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through-Hole, Standard
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)