Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke5.0000 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Options IncludedOversized Rod
- Product TypeTie Rod Air Cylinders
- SeriesNCA1