Motion
ZPT08BSJ15-06-A8

SMC CORP OF AMERICA
ZPT08BSJ15-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #05260871
MFR #ZPT08BSJ15-06-A8
List Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT08BSJ15-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #05260871
MFR #ZPT08BSJ15-06-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.85/each for your price

Overview

Mfr description
ZPT08BSJ15-06-A8 VACUUM PAD, WITH BUFFER
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Cup Type
    Bellows
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Vacuum Entry Type
    One Touch
  • Buffer Type
    Rigid
  • Buffer Rotation
    Rotating
  • Stroke
    15 mm
  • Entry Orientation
    Vertical
  • Cup Height
    4 mm
  • Fluid Comp
    Air
  • Overall Height
    100 mm
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Diameter
    8 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Overall Weight
    34 g
  • Weight
    34 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text