Specifications
Dimensions
- Nominal Rail Size25 mm
Details
- Accuracy ClassNormal Grade
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- Rail StyleStandard
- Series400
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)