Motion
CQ2B80TF-50DZ

SMC CORP OF AMERICA
CQ2B80TF-50DZ

Compact Cylinder - Standard Type, 80 mm Bore, 50 mm Stroke
MI ITEM #05261111
MFR #CQ2B80TF-50DZ
Price$97.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B80TF-50DZ

Compact Cylinder - Standard Type, 80 mm Bore, 50 mm Stroke
MI ITEM #05261111
MFR #CQ2B80TF-50DZ

Mfr description
CQ2B80TF-50DZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.57/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    50 mm

Details

  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)