Motion
VTR-5.50-R

PCI
VTR-5.50-R

V-Groove Cam Follower - 5.5000 in Roller Dia., 1.9375 in Roller Width, 4.0000 in Point Dia., Sealed
Mi Item #05261116
MFR #VTR-5.50-R
Price$549.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-5.50-R

V-Groove Cam Follower - 5.5000 in Roller Dia., 1.9375 in Roller Width, 4.0000 in Point Dia., Sealed
Mi Item #05261116
MFR #VTR-5.50-R

Mfr description
VTR-5.50-R CAM
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$549.78/each

Specifications

Dimensions

  • Hex Size
    0.6250 in
  • Overall Width
    2.0000 in
  • Point Diameter  
    4.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.7500 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    11.04 lbs
  • Width To Groove Center
    4.0000 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Series
    VTR-R
  • Stud Material
    Carbon Steel
  • UPC_NO
    841946132208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)