Motion
MC3-2D-2436-LL

LITTLE GIANT
MC3-2D-2436-LL

Stationary Shop Cabinets w/Leg Levelers, 24" x 36", 2,000 lbs. Capacity
Mi Item #05261135
MFR #MC3-2D-2436-LL
Price$2,094.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MC3-2D-2436-LL

Stationary Shop Cabinets w/Leg Levelers, 24" x 36", 2,000 lbs. Capacity
Mi Item #05261135
MFR #MC3-2D-2436-LL

Mfr description
MC3-2D-2436-LL STATIONARY SHOP
  • 12 Gauge Fixed Center Shelf With 121/2" Clearance
  • 31"34" Top Work Surface Height With (3) 2" Retaining Lips
  • Leg Levelers Give 3" Additional Height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,094.62/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    33 - 36 in
  • Length
    36 in
  • Weight
    187 lbs
  • Width
    24 in
  • Work Platform Depth
    24 in
  • Work Platform Height
    31 - 34 in
  • Work Platform Length
    36 in

Details

  • Color
    Gray
  • Finish Coating
    Powder Coat
  • Harmonization Code
    9403.20.0030
  • Lockable
    Yes
  • Material
    Steel
  • Number Of Shelves
    Center Shelf
  • Weight Capacity
    2,000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)