Motion
10153
Stencil Kit - 92 Pieces, 3 in Character Size
Mi Item #05261355
MFR #10153
Price$315.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 92 Pieces, 3 in Character Size
Mi Item #05261355
MFR #10153

Mfr description
10153 STENCIL SET 3" LTS & FGR'S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$315.28/each

Specifications

Dimensions

  • Character Height
    3 in
  • Overall Height
    5 in
  • Overall Width
    2-1/2 in
  • Thickness
    0.125 in

Details

  • Characters
    A Thru Z, Punctuation
  • Color
    Gold
  • Legend
    3, 4, 5, A, B, C
  • Material
    Brass
  • Number Of Pieces
    92
  • UPC_NO
    081834101538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)