Motion
6207F604

NTN
6207F604

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #05261562
MFR #6207F604
Price$107.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6207F604

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #05261562
MFR #6207F604

Mfr description
6207F604 HIGH TEMP SHIELDED BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.63/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0
  • Weight
    0.622 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    FR
  • Description
    6207F604 HIGH TEMP SHIELDED BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6207F604 is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 17 mm width, open for standard use.
  • Manufacturer Catalog Number
    6207F604
  • Manufacturer Upc Number
    3413520130510
  • Max Rpm
    50 rpm
  • Operating Temperature Range
    -40 to 1220 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    3435 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520130510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)