Motion
66BRBOA-XL
Endura® Leather Palm Glove - XL or Size 10, Split Cowhide Leather, No Grade Listed, Fleece, Color Gray
Mi Item #05261579
MFR #66BRBOA-XL
Price$15.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Endura® Leather Palm Glove - XL or Size 10, Split Cowhide Leather, No Grade Listed, Fleece, Color Gray
Mi Item #05261579
MFR #66BRBOA-XL

Mfr description
66BRBOAXL XL SPLIT LEATHER GLOVE ACRYLIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.91/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Cotton Lined, Fleece Lined
  • Applications
    Construction, Lumber, General Maintenance, Material Handling, Outdoor Winter General Labour, Refridgerated Warehousing
  • Back Material
    Cotton, Nylon
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Comfort Features
    Moisture Wicking Lining
  • Construction Description
    Fitter Style
  • Cuff Type
    Band Top
  • Description
    Cold-rated loose-fit fitter style gloves with split leather for durability and grip plus warmth down to -20°C / -4°F
  • Description Keyword
    Fleece Lined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Fleece
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Reinforced
  • Protection Type
    Cold Weather and Insulated and Puncture Resistant
  • Series
    66
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)