Motion
CDLA2D40-250-E

SMC CORP OF AMERICA
CDLA2D40-250-E

CLA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
MI ITEM #05261627
MFR #CDLA2D40-250-E
List Price$522.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2D40-250-E

CLA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
MI ITEM #05261627
MFR #CDLA2D40-250-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$522.55/each for your price

Overview

Mfr description
CDLA2D40-250-E CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
  • Strokes up to 1500mm (depending on bore size & mounting)
  • Auto switch capable

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    US
  • Locking Method
    Spring Locking
  • Locking Direction
    Both Directions
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Cushion Both Ends
  • Options Included
    Magnetized, Switch Ready
  • Port Thread Standard
    BSPT
  • Tube Material
    Aluminum Tube
  • Mounting Type
    Double Clevis
  • Port Gender
    Female
  • Rod Gender
    Male
  • Series
    CLA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought