Overview
Mfr description
CDQ2WA50-75DMZ COMPACT CYLINDER, CQ2-Z
- Double acting, double rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke75 mm
- Piston ActionDouble-Acting
- Rod TypeDouble Rod
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data