Motion
FC-DL-70M

DODGE
FC-DL-70M

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Piloted Flange, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #05261687
MFR #FC-DL-70M
Price$775.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-DL-70M

Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Piloted Flange, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #05261687
MFR #FC-DL-70M

Mfr description
FC-DL-70M FLANGE BEARING 126661
  • Two types: standard duty DL and medium duty DLM
  • DualGuard seal – Comprised of single lip seal and rubberized flinger – standard on all DL/DLM ball bearings.
  • Snap in end covers available from stock for most popular housing designs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.77/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.5000 in
  • Bolt Circle Diameter  
    6.5000 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    70 mm
  • Bore Length
    2.6 in
  • Max Bolt Hole Spacing
    6.5000 in
  • Min Bolt Hole Spacing
    6.5000 in
  • Weight
    13.90 lbs

Details

  • Bearing Series
    214 Series
  • Bearing Type
    D-Lok Ball Bearing
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    13995 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange (General Type)
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    126661
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    13995 lbf
  • Radial Static Load Capacity
    9838 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    9838 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475966523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)