Motion
NCDQ2A32-50DCZ

SMC CORP OF AMERICA
NCDQ2A32-50DCZ

Compact Cylinderinder, NCQ2-Z
MI ITEM #05261700
MFR #NCDQ2A32-50DCZ
Price$61.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A32-50DCZ

Compact Cylinderinder, NCQ2-Z
MI ITEM #05261700
MFR #NCDQ2A32-50DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.25/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    50 mm

Details

  • Additional Details
    Standard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z

Overview

Mfr description
NCDQ2A32-50DCZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought