Motion
CQ2WA32-75DMZ

SMC CORP OF AMERICA
CQ2WA32-75DMZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #05261760
MFR #CQ2WA32-75DMZ
List Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2WA32-75DMZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #05261760
MFR #CQ2WA32-75DMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.84/each for your price

Overview

Mfr description
CQ2WA32-75DMZ COMPACT CYLINDER, CQ2-Z
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    Standard double acting, double rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Double Rod
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Port Size
    1/8 BSPT
  • Cushion Type
    None
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Pull Force At 100 Psi
    422 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    247.5 mm
  • Overall Width
    49.5 mm
  • Overall Height
    45 mm
  • Options
    Rod end male thread
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Male
  • Mounting Type
    Both Ends Tapped
  • Rod Size
    M14x1.5
  • Rod Thread Standard
    ISO
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought