Motion
VQC2C01N-5B1
Valve
Mi Item #05261777
MFR #VQC2C01N-5B1
Price$116.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve
Mi Item #05261777
MFR #VQC2C01N-5B1

Mfr description
VQC2C01N-5B1 VQC VALVE
  • 5 port solenoid valve
  • Base mounted
  • Metal or rubber seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.23/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.46 (A, B to R1, R2) Cv, 0.46 (P to A, B) Cv
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    14 to 122 °F
  • Response Time
    ≤44 ms
  • Seal Material
    Rubber
  • Series
    VQC
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    17 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)