Motion
VLT-SD500X60
VLT-SD500X60 VLT-SD™ Series 5 in. ID and 60 ft Standard Length Heavy Duty Food Grade Static Dissipative Polyurethane Fabric Reinforced Material Handling Hose
MI ITEM #05261902
MFR #VLT-SD500X60
List Price$149.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VLT-SD500X60 VLT-SD™ Series 5 in. ID and 60 ft Standard Length Heavy Duty Food Grade Static Dissipative Polyurethane Fabric Reinforced Material Handling Hose
MI ITEM #05261902
MFR #VLT-SD500X60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.60/each for your price

Overview

Mfr description
VLT-SD500X60' VOLTBUSTER
  • Superior Static Protection! - A properly grounded Voltbuster™ hose will not retain an electrostatic charge sufficient to create a propagating brush discharge. Hose material, using the embedded grounding wire, shows a charge decay time constant of <lt/> 1 second, based on independent lab testing. Food Grade Materials - Hose tube complies with FDA requirements. Grounding wire embedded in external helix to prevent material contamination. Extra Thick Abrasion Resistant Double-Ply Polyurethane Tube - Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Fabric Reinforcement - Designed with high tensile strength, food grade FDA, polyester yarn jacket to handle both suction, and higher pressure discharge applications. Transparent Construction - "See-the-flow". Allows for visual conformation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Rigid helix design protects hose from wear; allows hose to slide easily over rough surfaces. Easy to handle. Phthalate Free

Specifications

  • Product Types
    VLT-SD™ Series Heavy Duty Food Grade Static Dissipative Polyurethane Fabric Reinforced Material Handling Hoses
  • Hose Type
    Extra Thick Abrasion Resistant Double-Ply Polyurethane Tube
  • Working Pressure
    22 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Transparent
  • Typical Applications
    Bulk truck and railcar unloading, Food grade material handling - heavy duty abrasive, Material handling - heavy duty abrasive, Milling machine scrap recovery, Plastic processing equipment, Pneumatic conveying equipment, Suction and discharge
  • Manufacturer Upc Number
    822353157855
  • UPC_NO
    822353157855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text