Overview
Mfr description
08B-57B 1/2 METRIC HUB SPROCKET Z57
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth57
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data