Motion
22107
LA-CO® Regular Flux Paste - Flux Form: Paste, Flux Type: Water-Soluble, 1 lb
MI ITEM #05262141
MFR #22107
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO® Regular Flux Paste - Flux Form: Paste, Flux Type: Water-Soluble, 1 lb
MI ITEM #05262141
MFR #22107

Mfr description
L22107 FLUX PASTE 1LB CAN
  • Water-soluble paste won’t leave residue in water piping
  • Meets industry standard ASTM B813 and contains no zinc chloride to reduce corrosion concerns.
  • Non-acid, non-toxic, and lead-free to eliminate safety concerns
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • Container Size
    1 lb

Details

  • Flux Form
    Paste
  • Flux Type
    Water-Soluble

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)