Motion
BSD 2562 CGA

SKF
BSD 2562 CGA

BSD 2562 CGA
Mi Item #05262212
MFR #BSD 2562 CGA
Price$720.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSD 2562 CGA

BSD 2562 CGA
Mi Item #05262212
MFR #BSD 2562 CGA

Mfr description
BSD 2562 CGA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.68/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)