Motion
R412007136

AVENTICS
R412007136

R412007136 W/ BSPP
MI ITEM #05262235
MFR #R412007136
List Price$249.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007136

R412007136 W/ BSPP
MI ITEM #05262235
MFR #R412007136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.38/each for your price

Overview

Mfr description
R412007136 W/ BSPP

Specifications

  • Maximum Air Flow
    56 scfm
  • Maximum Set Pressure
    232 psi
  • Set Pressure Range
    1.45 to 232 psi
  • Operating Temperature Range
    -10 To 50 °C
  • Maximum Operating Pressure
    16 bar
  • Thread Standard
    G
  • Minimum Set Pressure
    7.25 psi
  • Weight
    1.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text