Motion
GRL-B821-30-R

GROVE GEAR
GRL-B821-30-R

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
Mi Item #05262260
MFR #GRL-B821-30-R
Price$1,182.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL-B821-30-R

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
Mi Item #05262260
MFR #GRL-B821-30-R

Mfr description
GRL-B821-30-R REDUCER 30:1 RIGHT OUTPUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,182.83/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.5000 in
  • Output Size
    1.0000 in
  • Ratio
    30:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)