Motion
DHWS-16-A
1310178 HGW16A R/TH-2 GRIPPER CYLINDER
Mi Item #05262341
MFR #DHWS-16-A
Price$957.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1310178 HGW16A R/TH-2 GRIPPER CYLINDER
Mi Item #05262341
MFR #DHWS-16-A

Mfr description
1310178 HGW16A R/TH-2 GRIPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.15/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Port Size
    M3

Details

  • Action
    Double-Acting
  • Angle of Rotation
    40 °
  • Body Option
    Hard-Anodized
  • Finger Type
    2 Finger
  • Gripper Type
    Angular
  • Maximum Operating Pressure
    8 bar, 116 psi
  • Minimum Operating Pressure
    2 bar, 29 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    2 - 8 bar, 29 - 116 psi
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)