Motion
EVFS2120-5DZB-02F-Q

SMC CORP OF AMERICA
EVFS2120-5DZB-02F-Q

Solenoid Valve - Female, 24 V dc
MI ITEM #05262546
MFR #EVFS2120-5DZB-02F-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVFS2120-5DZB-02F-Q

Solenoid Valve - Female, 24 V dc
MI ITEM #05262546
MFR #EVFS2120-5DZB-02F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EVFS2120-5DZB-02F-Q

Specifications

  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    18 mm²
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Metal
  • Body Material
    Aluminum
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0902, JIS C 4003
  • Operating Pressure Range
    +0.1 to +1 (Air, Inert Gas) MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Response Time
    ≤22 ms
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Actuation
    Direct Acting Solenoid
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.1 MPa
  • Overall Length
    143.5 mm
  • Overall Width
    40 mm
  • Overall Height
    87.5 mm
  • Weight
    0.59 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/4 BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought