Motion
NKX70

NTN
NKX70

Needle Roller Bearing - 0.8661 in Bore, 1.5354 in OD, 1.5748 in Width
MI ITEM #05262808
MFR #NKX70
Your Price$593.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX70

Needle Roller Bearing - 0.8661 in Bore, 1.5354 in OD, 1.5748 in Width
MI ITEM #05262808
MFR #NKX70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$593.12/each(List $711.75)

Overview

Mfr description
NKX70 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Radial Dynamic Load Capacity
    8200 lbf
  • Radial Static Load Capacity
    19300 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    3400 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Cage Material
    Pressed Steel
  • Manufacturer Upc Number
    4547359126532
  • UPC_NO
    4547359126532
  • Country of Origin
    JP
  • Weight
    1.349 lbs
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text