Motion
CDLSF125-350
CLS Cylinderinder
MI ITEM #05262848
MFR #CDLSF125-350
List Price$1,783.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLS Cylinderinder
MI ITEM #05262848
MFR #CDLSF125-350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,783.28/each for your price

Overview

Mfr description
CDLSF125-350 CLS CYLINDER
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
  • Improved maintainability
  • Strokes to 1600 depending upon mounting brackets
  • Auto switch capable cylinder
  • Auto switch capable brake unit

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Locking Method
    Spring Locking
  • Locking Direction
    Both Directions
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion
  • Port Size
    1/2 BSPT
  • Unlocking Port Size
    1/4 BSPT
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Options Included
    Magnetized, Switch Ready
  • Lock Starting Pressure
    <lt/>0.20 MPa
  • Unlocking Pressure
    <gt/>0.25 MPa
  • Proof Pressure
    +1.57 MPa
  • Operating Pressure Range
    +0.08 to +0.97 MPa
  • Holding Force
    8.4 kN
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    687 mm
  • Overall Width
    230 mm
  • Overall Height
    218 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Rod Side Flange
  • Maximum Operating Pressure
    0.97 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M14x1.5
  • Rod Thread Standard
    ISO
  • Series
    CLS
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text